- Nitrile Disposable Gloves - L
features
- 100% Nitrile
- Powder free
- Smooth grip
- Silicone free
- Rolled Cuff
| Package Size | 100 |
| Glove Type | Chemical Resistant |
| Material | Nitrile |
| Glove Size | Large |
| Weight | 34.0 LB |
| Package Size | 100 |
| Glove Type | Chemical Resistant |
| Material | Nitrile |
| Glove Size | Large |
| Weight | 34.0 LB |