- Eco Best Technology
- 9 1/2 " Long
- Powder Free
- Biodegradable Nitrile
features
- Eco Best Technology® (EBT)
- Ergonomic
- Lightweight
- Powder-free
| Package Type | Pair |
| Package Size | 100 |
| Cuff Style | Rolled Cuff |
| Glove Size | Small |
| Lining | Unsupported |
| Glove Type | Chemical Resistant |
| Length | 9 1/2 in |
| Color | Green |
| Coating | Nitrile |
| Material | Nitrile |
| Weight | 13.0 LB |
-
Pre-Packed Quantities


