Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Simplex720-PA91-1

720-PA91-1

Air Powered Hydraulic Pumps
Item #101585291
  • Air Powered Hydraulic Pump
  • 230.0 cu in [Max] Oil Capacity
Simplex720-PA91-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Powered Hydraulic Pump
  • 230.0 cu in [Max] Oil Capacity

features

  • Rugged all metal construction
  • Pressure relief valve protects hydraulic circuit
  • Reduced noise for in house production
  • Three-position treadle for advance, hold and retract
Flow @ Pressure 6 ft3/min @ 10000 psi, 75 ft3/min @ 0 psi
Useable Oil Capacity 230.0 cu in [Max]
Operating Pressure [Max] 150 psi
Operating Pressure [Min] 60 psi
Weight 28.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison