- Spring Return Cylinder
- 6 1/4 in Stroke
- 2 9/16 in Bore
- 10.75 in Collapsed Height
- 17 in Extended Height
| Capacity Wt. [Nom] | 25 tons |
| Cylinder Effective Area | 5.15 in2 |
| Oil Capacity | 32.2 in3 |
| Operating Pressure [Max] | 9700 psi |
| Collapsed Height | 10.75 in |
| Weight | 23.0 LB |

