- Spring Return Cylinder
- 6 1/4 in Stroke
- 3 3/4 in Bore
- 11.13 in Collapsed Height
- 17 3/8 in Extended Height
| Capacity Wt. [Nom] | 55 tons |
| Collapsed Height | 11.13 in |
| Operating Pressure [Max] | 9955 psi |
| Oil Capacity | 69 in3 |
| Cylinder Effective Area | 11.05 in2 |
| Weight | 52.36 LB |

