- 9 Pieces
| Tip Type | Phillips |
| Handle Type | Cushion Grip |
| No. of Pieces | 9 |
| Material | Chrome-Vanadium Steel |
| Family Name | 9 Piece Cushiongrip Combination Screwdriver Set |
| Weight | 0.0 KG |
| Tip Type | Phillips |
| Handle Type | Cushion Grip |
| No. of Pieces | 9 |
| Material | Chrome-Vanadium Steel |
| Family Name | 9 Piece Cushiongrip Combination Screwdriver Set |
| Weight | 0.0 KG |