- Chrome Finish
- Fractional
- 13 Pieces
- 12 Points
| Inch/Metric | Fractional |
| No. of Points | 12 |
| No. of Pieces | 13 |
| Finish | Chrome |
| Length Type | Standard |
| Family Name | 13 Piece 12 Point Fractional Long Combination Chrome Wrench Set |
| Weight | 0.0 KG |
| Inch/Metric | Fractional |
| No. of Points | 12 |
| No. of Pieces | 13 |
| Finish | Chrome |
| Length Type | Standard |
| Family Name | 13 Piece 12 Point Fractional Long Combination Chrome Wrench Set |
| Weight | 0.0 KG |