- Combination Wrench
- Chrome Finish
- Metric
- 14 Pieces
- 12 Points
| Wrench Type | Combination |
| Inch/Metric | Metric |
| Finish | Chrome |
| Family Name | 14 Piece 12 Point Superkrome Metric Combination Wrench Set |
| No. of Pieces | 14 |
| No. of Points | 12 |
| Weight | 0.0 KG |
| Wrench Type | Combination |
| Inch/Metric | Metric |
| Finish | Chrome |
| Family Name | 14 Piece 12 Point Superkrome Metric Combination Wrench Set |
| No. of Pieces | 14 |
| No. of Points | 12 |
| Weight | 0.0 KG |