- Combination Wrench
- Chrome Finish
- Metric
- 19 Pieces
- 12 Points
| Family Name | 19 Piece 12 Point Metric Regular Combination Chrome Wrench Set |
| Wrench Type | Combination |
| Finish | Chrome |
| No. of Pieces | 19 |
| Inch/Metric | Metric |
| Length Type | Standard |
| No. of Points | 12 |
| Weight | 0.0 KG |

