- Combination Wrench
- Chrome Finish
- Fractional
- 15 Pieces
- 12 Points
| Inch/Metric | Fractional |
| Wrench Type | Combination |
| Finish | Chrome |
| No. of Pieces | 15 |
| Family Name | 15 Piece 12 Pt Fractional Regular Combination Chrome Wrench Set |
| No. of Points | 12 |
| Weight | 0.0 KG |
| Inch/Metric | Fractional |
| Wrench Type | Combination |
| Finish | Chrome |
| No. of Pieces | 15 |
| Family Name | 15 Piece 12 Pt Fractional Regular Combination Chrome Wrench Set |
| No. of Points | 12 |
| Weight | 0.0 KG |