- Chrome Finish
- Fractional
- 6 Points
| No. of Points | 6 |
| Inch/Metric | Fractional |
| Length Type | Standard |
| Finish | Chrome |
| Family Name | 6 Point Fractional Regular Combination Chrome Wrench |
| Weight | 0.0 KG |
| No. of Points | 6 |
| Inch/Metric | Fractional |
| Length Type | Standard |
| Finish | Chrome |
| Family Name | 6 Point Fractional Regular Combination Chrome Wrench |
| Weight | 0.0 KG |