- 32 Pieces
- Fractional And Metric
| Socket Type | Standard and Deep |
| Inch/Metric | Fractional, Metric |
| No. of Points | 6 |
| Finish | Chrome |
| No. of Pieces | 32 |
| Weight | 0.0 KG |
| Socket Type | Standard and Deep |
| Inch/Metric | Fractional, Metric |
| No. of Points | 6 |
| Finish | Chrome |
| No. of Pieces | 32 |
| Weight | 0.0 KG |