- 3/4" Male NPTF x 3/4" Female NPSM
- Carefully Designed 30° Chamfered Seat
- Swivels in Assembly to Become a Rigid Connection in Operation
| Adapter Type | Union |
| Type/Angle | Straight |
| Threads | 3/4 NPSM(f), 3/4 NPTF(m) |
| Weight | 2.0 LB |
| Adapter Type | Union |
| Type/Angle | Straight |
| Threads | 3/4 NPSM(f), 3/4 NPTF(m) |
| Weight | 2.0 LB |