- 1/4" Male NPTF x 3/8" Female NPSM Straight
- Carefully Designed 30° Chamfered Seat
- Swivels in Assembly to Become a Rigid Connection in Operation
| Threads | 3/8 NPSM(f), 1/4 NPTF(m) |
| Adapter Type | Union |
| Type/Angle | Straight |
| Weight | 2.0 LB |
| Threads | 3/8 NPSM(f), 1/4 NPTF(m) |
| Adapter Type | Union |
| Type/Angle | Straight |
| Weight | 2.0 LB |