- 1/8" NPTF Hex Head
- For Hydraulic Lubrication Fittings
applications
- Closes an opening where a fitting is no longer being used
| Overall Length | 0.25 in |
| Thread Size | 1/8 |
| Type/Angle | Straight |
| Thread Type | NPTF |
| Weight | 0.2 LB |
| EAN or UPC | 98468117019 |
| Overall Length | 0.25 in |
| Thread Size | 1/8 |
| Type/Angle | Straight |
| Thread Type | NPTF |
| Weight | 0.2 LB |
| EAN or UPC | 98468117019 |