- Use w/7539-4, 400 lb Pump
- 1 5/8" Tube Diameter
- Eliminates Channeling & Air Pockets
- Assists in Pumping All of the Lubricant From Containers
description
- Assists in pumping all of the lubricant from containers.
features
- Eliminates channeling and air pockets
- Protects from contamination
| Tube Size | 1 5/8 in |
| Use With | 400 lb Pump, 7539-4 |
| Working Pressure [Max] | 400 psi |
| For Tube Diameter | N/A |
| Pump Type | 400 lb Pump |
| Weight | 2.0 LB |
| EAN or UPC | 98468200780 |

