- 15 GPM Delivery
features
- Self-priming pump with overload protection with a 30-minute duty cycle.
- Unique, multi-piece telescoping pick-up tube for wide range of tank depths.
- 13-foot, commercial-grade, no-kink, anti-static hose
- Standard 2-inch NPT bung fits most tanks and barrels.
- Compatible with diesel, kerosene, and mineral spirits (Not for use with gasoline).
| Delivery | 15 GPM |
| Inlet Thread Size | 1 in |
| Voltage | 12 V |
| Outlet Thread Size | 1 in |
| Weight | 31.6 LB |
| EAN or UPC | 98468369371 |

