Skip to content Skip to navigation menu
Pin Type Coupler

51185

Pin Type Coupler
Item #100872778
  • 1/8" NPTF(f) Thread w/Wing Nut
  • Provides Quick, Leakproof Connection w/Pin Type Fittings
Pin Type Coupler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" NPTF(f) Thread w/Wing Nut
  • Provides Quick, Leakproof Connection w/Pin Type Fittings

description

  • Provides leakproof connection.

features

  • Positive locking of adjustment settings
  • Leakproof connection
Thread Type NPT(f)
Coupler Type Pin Type
Threads 1/8
Weight 0.196 LB
EAN or UPC 98468105573
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison