- Develops up to 4,500 psi
- Delivery 1 oz/33 Strokes
- 3-Way Loading
- Whip Hose
- Pistol Gun
includes
- Loader fitting
| Grease Gun Type | Heavy Duty Grease Gun |
| Capacity | 16 oz Bulk or 14 oz Cartridge |
| Pressure | 4500 psi |
| Grease Gun Style | Pistol Type, Three Way Loading |
| Delivery | 1 oz/33 strokes |
| Working Pressure [Max] | 4,500 psi |
| Weight | 3.95 LB |

