- GREASE GUN,CORDLESS 20V(2.5Ah)
features
- New stable four-point free standing design keeps the tool upright and within reach
- New vent valve and bulk filler fitting
- Electronically controlled two-speed motor
- 48 inch (122 cm) high-pressure hose
- Bright LED work-light illuminates grease points
- Precise Lubrication – Built-in Intelligence
- LCD with real-time information: Battery capacity gauge, cartridge level indicator, prime indicator, grease output, stall indicator, battery low indicator
- Compatible with Alemite Clear Tube Barrel
- Compatible with all Alemite 20V batteries
includes
- Cordless grease gun
- (2) 20V 2.5Ah Lithium-Ion battery
- Charger
- Shoulder strap
- Service manual
- Heavy-duty carrying case
| Weight | 18.0 LB |
| EAN or UPC | 98468375136 |

