- Model 6243
- 24 oz Cylinder Capacity
- 1 oz/20 Strokes Delivery
- 10,000 psi
features
- Three-way loading
- Extra long solid lever
- Built-in check valve
- Loader fitting
includes
- 6 in extension
- Hydraulic coupler
| Delivery | 1 oz/20 strokes |
| Grease Gun Type | Severe-Duty |
| Pressure | 10,000 psi |
| Grease Gun Style | High Pressure, Spring & Vacuum Priming |
| Capacity | 24 oz |
| NPTF Outlet Size | 1/4 in |
| Weight | 7.55 LB |
| EAN or UPC | 98468105764 |

