- Includes Mounting Kit to Hold 7181-4 Pump
- Overall Width 18"
description
- Speeds lubrication service where machines are widely separated.
features
- Reduces operator fatigue
| Outside Width | 18 in |
| Use With | 7181-4 Pump |
| Weight | 31.0 LB |
| EAN or UPC | 98468146231 |
| Outside Width | 18 in |
| Use With | 7181-4 Pump |
| Weight | 31.0 LB |
| EAN or UPC | 98468146231 |