- 1/8" NPSI (f) x 3/8" NPTF(m)
- Hex Size 11/16"
- OAL 17/32"
- Thread Length 13/32"
- Shank Length 3/8"
| Overall Length | 0.53125 in |
| Threads | 3/8 NPTF(m), 1/8 NPSI(f) |
| Shank Length | 3/8 in |
| Weight | 0.03 LB |
| Overall Length | 0.53125 in |
| Threads | 3/8 NPTF(m), 1/8 NPSI(f) |
| Shank Length | 3/8 in |
| Weight | 0.03 LB |