- Straight
- 1/4" NPTF (m)
- OAL 1 3/32"
- Shank Length 5/16"
- Hex Size 17/32"
description
- High pressure. Locking action coupler and cross pins. Leakproof seal.
features
- Positive locking of adjustment settings
- Leakproof connection
compliances
- 0
| Thread Size | 1/4 |
| Male / Female | Male |
| Hex Size | 17/32 in |
| Thread Type | NPTF(m) |
| Type/Angle | Straight |
| Length | 1 3/32 in |
| Overall Length | 1.09375 in |
| Shank Length | 5/16 in |
| Body Material | Carbon Steel |
| Weight | 0.4 LB |

