Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Grease Pump Swivel

B321320

SUPERSEDED TO ALEM_P321320 , MTRL - 119982356
Item #100874997
  • Straight Type
  • 1/4" NPTF (m) X 1/4" NPTF (m)
  • 10,000 psi Rating
  • For Handling Grease Controls Valves
  • Steel Construction w/Ball Bearings
Grease Pump Swivel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Type
  • 1/4" NPTF (m) X 1/4" NPTF (m)
  • 10,000 psi Rating
  • For Handling Grease Controls Valves
  • Steel Construction w/Ball Bearings

description

  • Permits easy handling of control valves and prevents damage to hose from twisting.

features

  • Steel construction
Swivel Type Straight
Threads 1/4 NPTF
Pressure [Max] 10,000 psi
Weight 0.3 LB
EAN or UPC 98468108994
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison