- Air Flow 30 cfm
- Pressure Drop 10 psi
- NPTF Thread 1/4" (f)
| Thread Type | NPTF |
| Coupler Type | Air Coupler |
| Threads | 1/4 |
| Weight | 0.218 LB |
| EAN or UPC | 98468107515 |
| Thread Type | NPTF |
| Coupler Type | Air Coupler |
| Threads | 1/4 |
| Weight | 0.218 LB |
| EAN or UPC | 98468107515 |