- OAL 6 3/4"
- 1,500 psi
- 1/8" NPTF (m)
description
- Various lengths permit ease of attachment to hydraulic fittings.
features
- Triple-jaw-type ends
- 25° leak-proof sealing angle
- 1/8" NPTF
| Pressure | 1500 psi |
| Overall Length | 6.75 in |
| Coupler Type | Standard Hydraulic |
| Thread Type | NPTF |
| Thread Size | 1/8 |
| Weight | 0.24 LB |
| EAN or UPC | 98468107546 |

