- Mini Type
- 2,900 psi
- 3 oz Capacity
- Cartridge of Suction
- Includes 3 oz Grease Cartridge, Rigid Extension, and Coupler
includes
- 3 oz grease cartridge
- Rigid extension
- Coupler
| Grease Gun Type | Mini Gun |
| Grease Gun Style | Pistol Type |
| Capacity | 3 oz |
| Pressure | 2900 psi |
| Weight | 1.8 LB |
| EAN or UPC | 98468311134 |

