- 28.8130" Shaft Diameter
- 2 1/4" Width on Shaft
- 2 1/4" Overall Width
Construction | LDSLV4 |
Shaft Dia. | 19.68 in, 500 mm |
Overall Width | 2.25 in, 57.15 mm |
Installation Depth | 2.25 in |
Width on Shaft | 2 1/4 in |
Shaft Dia. [Min] | 28.81 in, 731.8 mm |
Wall Thickness | 0.09 in, 2.4 mm |
Inch/Metric | Inch |
Shaft Dia. [Max] | 28.82 in, 732.05 mm |
Seal Material | Chromium-Plated Carbon Steel |
Installation | Shaft Press Fit |
Weight | 10.07 LB |
EAN or UPC | 85311087759 |