Product details
- Aluminum Triple Labyrinth Seal for 105 mm Shaft
- Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
Specifications
Mounted Unit Series | 01 Series, 02 Series, 03 Series |
Seal Type | Triple Labyrinth Seals |
Shaft Dia. | 105 mm |
Weight | 1.1 LB |
EAN or UPC | 7316576841354 |