Product details
- Aluminum Triple Labyrinth Seal for 110 mm Shaft
- Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
Specifications
Seal Type | Triple Labyrinth Seals |
Mounted Unit Series | 01 Series, 02 Series, 03 Series |
Shaft Dia. | 110 mm |
Weight | 1.628 LB |
EAN or UPC | 7316576841378 |