- 0.91 in Overall Width
- Inch
| Overall Width | 0.91 in, 23.01 mm |
| Inch/Metric | Inch |
| Flange Diameter | 3.84 in, 97.64 mm |
| Shaft Dia. [Max] | 3.44 in, 87.43 mm |
| Shaft Dia. [Min] | 3.43 in, 87.25 mm |
| Weight | 0.603 LB |
| EAN or UPC | 85311835244 |
| Overall Width | 0.91 in, 23.01 mm |
| Inch/Metric | Inch |
| Flange Diameter | 3.84 in, 97.64 mm |
| Shaft Dia. [Max] | 3.44 in, 87.43 mm |
| Shaft Dia. [Min] | 3.43 in, 87.25 mm |
| Weight | 0.603 LB |
| EAN or UPC | 85311835244 |