- 0.44 in Overall Width
- Metric
| Shaft Dia. [Min] | 1.26 in, 31.93 mm |
| Installation | Housing Press Fit |
| Overall Width | 0.44 in, 11.1 mm |
| Flange Diameter | 1.5 in, 38.10 mm |
| Shaft Dia. [Max] | 1.26 in, 32.08 mm |
| Inch/Metric | Metric |
| Weight | 0.625 LB |
| EAN or UPC | 85311459846 |

