- Single Row Angular Contact Bearing, 9" ID x 9.75" OD x 0.5" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Manifold parts must match valve parts
| Material | Steel |
| Contact Angle | 30° |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| icNumber | 7700513 |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| I.D. | 9 in |
| Capacity | Standard Capacity |
| Lubricant | Multi-Purpose |
| Origin | Single Row Angular Contact |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Outer Ring Width | 1/2 in |
| O.D. Type | Straight |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Width | 1/2 in |
| Cage Material | Standard |
| Seal Material | Buna-N |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| O.D. | 9.75 in |
| Ball Material | Steel |
| Precision | Standard |
| Inner Ring Width | 1/2 in |
| Weight | 1.18 LB |
| EAN or UPC | 662729275376 |

