- Single Row Angular Contact Bearing, 4.5" ID x 5.125" OD x 0.3125" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Rows of Balls | Single |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 5/16 in |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 5/16 in |
| I.D. | 4 1/2 in |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Inch Bore |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Width | 5/16 in |
| icNumber | 7699206 |
| Seal Material | None |
| Temperature Range [Max] | 250 °F |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Cage Material | Standard |
| Contact Angle | 30° |
| Temperature Range [Min] | -65 °F |
| Preload Level | None |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| O.D. | 5.125 in |
| Locking Device | No Locking Device |
| Origin | Single Row Angular Contact |
| Weight | 0.33 LB |
| EAN or UPC | 662729174709 |

