- Single Row Angular Contact Bearing, 10" ID x 11.5" OD x 0.75" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Preload Level | None |
| Contact Angle | 30° |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Standard |
| Enclosure | Open |
| Rows of Balls | Single |
| Cage Type | Metal |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 30330 lbf |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 3/4 in |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| Temperature Range [Min] | -65 °F |
| O.D. Type | Straight |
| Material | Steel |
| icNumber | 7696707 |
| Precision | Standard |
| O.D. | 11.5 in |
| Outer Ring Width | 3/4 in |
| I.D. | 10 in |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Dynamic Load Rating | 11770 lbf |
| Weight | 4.3 LB |
| EAN or UPC | 662729272863 |

