- Precision Ball Bearing
features
- Made with bores ranging from 10 mm to 320 mm
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.388 LB |
| EAN or UPC | 97741000406 |

