- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
features
- Made with bores ranging from 10 mm to 320 mm
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Weight | 5.468 LB |
| EAN or UPC | 97741001403 |

