- Deep Groove Bearing
- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
features
- Single-row radial conrad-type bearings
- Made with bores ranging from 10 mm to 320 mm
- No filling notches
- Can carry significant radial loads and substantial thrust loads in either direction, even at very high speeds
- Offered open, single, or double shields or seals, and snap rings in various combinations
| Locking Device | No Locking Device |
| Dynamic Load Rating | 13900 lbf |
| Temperature Range [Min] | -22 °F |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Outer Ring Width | 0.94 in, 24 mm |
| Internal Clearance | C3 |
| Precision | Standard |
| Bore Type | Cylindrical |
| Limiting Speed - Grease | 4800 rpm |
| Capacity | Standard Capacity |
| Bearing Type | Deep Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 60 |
| I.D. | 3.54 in, 90 mm |
| O.D. | 5.51 in, 140 mm |
| Enclosure | Shield on Both Sides |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Origin | Single Row Radial |
| Width | 0.94 in, 24 mm |
| Precision Rating | ABEC 1 |
| Rolling Element | Ball |
| Preload Level | None |
| Row Type | 1 |
| Inner Ring Width | 0.94 in, 24 mm |
| Rows of Balls | Single |
| Seal Material | Tinplate |
| Element Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Fillet Radius | 1.5 mm |
| Ball Material | Steel |
| Lubricant | Grease |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7696995 |
| Limiting Speed - Oil | 5600 rpm |
| Static Load Rating [Max] | 11500 lbf |
| Limiting Speed - Sealed | 2800 rpm |
| Temperature Range [Max] | 250 °F |
| Weight | 2.522 LB |
| EAN or UPC | 97741001663 |

