MRC Bearing Service
124R-BKE
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102146195
- Unmounted, Angular Contact Bearing
- 4.72 in Inner Diameter
- 7.48 in Outer Diameter
- 1.26 in Width
- Bearing Steel Material
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
features
- Bore diameters range from 100 mm to 320 mm
- Used with light to moderate radial loads, one-directional thrust loads, or a combination of both
- Duplex bearings should be used for two-directional thrust loads
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
| Ball Material | Steel |
| Cage Material | Phenolic |
| Fillet Radius | 2 mm |
| Static Load Rating | 140 kN |
| No. of Bearings | 1 |
| Limiting Speed - Oil | 4000 rpm |
| Dynamic Load Rating | 134 kN |
| Inch/Metric | Metric |
| Temperature Range [Max] | 225 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 3300 rpm |
| Preload Level | C3 Axial Clearance |
| Row Type | 1 |
| Capacity | Standard Capacity |
| Flush Ground | No |
| Inner Ring Width | 1.26 in, 32 mm |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| Origin | Single Row Radial |
| Precision | Standard |
| Element Material | Bearing Steel |
| Enclosure | Open |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Cage Type | Phenolic |
| Lubricant | Oil Preservative |
| Contact Angle | 15 degree |
| I.D. | 4.72 in, 120 mm |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 31500 lbf |
| icNumber | 7703044 |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Outer Ring Width | 1.26 in, 32 mm |
| Series | 100R |
| Snap Ring | No Snap Ring |
| O.D. | 7.48 in, 190 mm |
| Precision Rating | ABEC 1 |
| Width | 1.26 in, 32 mm |
| Weight | 6.587 LB |
| EAN or UPC | 97741001984 |
