- Deep Groove Bearing
- 0.39 in Inner Diameter
- 0.87 in Outer Diameter
- 0.24 in Width
- Bearing Steel Material
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
| O.D. | 0.87 in, 22 mm |
| Material | Bearing Steel |
| Width | 0.24 in, 6 mm |
| Rolling Element | Ball |
| Temperature Range [Min] | -22 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 0.24 in, 6 mm |
| Ball Material | Steel |
| Static Load Rating [Max] | 252 lbf |
| Locking Device | No Locking Device |
| Cage Material | Bearing Steel |
| Fillet Radius | 0.3 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 40000 rpm |
| Bearing Type | Deep Groove |
| Element Material | Bearing Steel |
| Series | 619 |
| Lubricant | Grease |
| Contact Angle | 0° |
| Bore Type | Cylindrical |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Seal on Both Sides |
| Internal Clearance | C3 |
| Precision | Standard |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Inner Ring Width | 0.24 in, 6 mm |
| icNumber | 7696533 |
| Row Type | 1 |
| Dynamic Load Rating | 565 lbf |
| Limiting Speed - Grease | 34000 rpm |
| I.D. | 0.39 in, 10 mm |
| Cage Type | Metal |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Sealed | 19000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Seal Type | Contacting Seal |
| Weight | 0.038 LB |
| EAN or UPC | 97741025300 |

