- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.1 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
| Origin | Single Row Radial |
| O.D. | 1.1 in, 28 mm |
| Seal Type | Unsealed |
| Inner Ring Width | 0.28 in, 7 mm |
| Element Material | Bearing Steel |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 450 °F |
| Locking Device | No Locking Device |
| Bearing Material Coating | Bearing Steel |
| Width | 0.28 in, 7 mm |
| Snap Ring | No Snap Ring |
| Cage | Sheet Metal |
| Rows of Balls | Single |
| Outer Ring Width | 0.28 in, 7 mm |
| Relubrication Feature | Without |
| Bearing Class | Normal / P0 |
| Series | 619 |
| Precision Rating | ABEC 1 |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Static Load Rating | 503.572 lbf, 2.24 kN |
| Material | Bearing Steel |
| Seal Material | None |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Basic Dynamic Load Rating | 980.167 lbf, 4.36 kN |
| Type | Deep Groove |
| Inch/Metric | Metric |
| icNumber | 7696403 |
| Fillet Radius | 0.3 mm |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Limiting Speed - Sealed | 16000 rpm |
| Precision | Standard |
| Internal Clearance | C3 |
| Cage Material | Bearing Steel |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Row Type | 1 |
| Static Load Rating [Max] | 459 lbf |
| Contact Angle | 0° |
| Filling Slot | Without |
| Limiting Speed - Oil | 30000 rpm |
| Limiting Speed - Grease | 24000 rpm |
| I.D. | 0.59 in, 15 mm |
| Pre Lubricant | None |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Reference Speed | 56000 rpm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 906 lbf |
| ISO Tolerance | Normal / P0 |
| Limiting Speed | 34000 rpm |
| Weight | 0.045 LB |
| EAN or UPC | 97741002233 |

