- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Precision Rating | ABEC 1 |
| Contact Angle | 15 degree |
| icNumber | 7699102 |
| Flush Ground | No |
| Seal Material | None |
| O.D. | 2.83 in, 72 mm |
| Dynamic Load Rating | 26 kN |
| Series | 200R |
| Outer Ring Width | 0.67 in, 17 mm |
| Static Load Rating | 18.6 kN |
| Row Type | 1 |
| Origin | Single Row Angular Contact |
| No. of Bearings | 1 |
| Limiting Speed - Oil | 11000 rpm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 9000 rpm |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Cage Material | Bearing Steel |
| I.D. | 1.38 in, 35 mm |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Preload Level | C3 Axial Clearance |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 450 °F |
| Width | 0.67 in, 17 mm |
| Inner Ring Width | 0.67 in, 17 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Precision | Standard |
| Fillet Radius | 1 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Static Load Rating [Max] | 4180 lbf |
| Weight | 0.69 LB |
| EAN or UPC | 97741003834 |

