- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Inner Ring Width | 0.71 in, 18 mm |
| Width | 0.71 in, 18 mm |
| I.D. | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4270 lbf |
| Lubricant | Grease |
| O.D. | 3.15 in, 80 mm |
| Precision Rating | ABEC 1 |
| RPM [Max] | 10000 rpm |
| Bore Type | Cylindrical |
| Row Type | 1 |
| Cage Material | Bearing Steel |
| Element Material | Silicone Nitride Ceramic |
| Rolling Element | Ball |
| Rows of Balls | Single |
| Radial Internal Clearance | C0 |
| Outer Ring Width | 0.71 in, 18 mm |
| Enclosure | Seal on Both Sides |
| O.D. Type | Cylindrical |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 6900 lbf |
| Internal Clearance | C3 |
| Series | 62 |
| Material | Bearing Steel |
| Weight | 0.842 LB |
| EAN or UPC | 97741095259 |

