- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Internal Clearance | C3 |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Enclosure | Shield on Both Sides |
| Precision Rating | ABEC 1 |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 4860 lbf |
| Limiting Speed - Oil | 10800 rpm |
| Lubricant | Grease |
| I.D. | 1.77 in, 45 mm |
| O.D. | 3.35 in, 85 mm |
| Inner Ring Width | 0.75 in, 19 mm |
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Width | 0.75 in, 19 mm |
| Rows of Balls | Single |
| Series | 62 |
| Outer Ring Width | 0.75 in, 19 mm |
| Dynamic Load Rating | 7890 lbf |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 9000 rpm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Row Type | 1 |
| Rolling Element | Ball |
| Element Material | Silicone Nitride Ceramic |
| Cage Material | Bearing Steel |
| Weight | 0.961 LB |
| EAN or UPC | 97741100656 |

