- Deep Groove Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102181679
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| No. in Set | Single Bearing |
| Bearing Class | Normal / P0 |
| Bearing Material Coating | Bearing Steel |
| Origin | Single Row Radial |
| Basic Dynamic Load Rating | 102 kN |
| Bearing Type | Deep Groove |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Relubrication Feature | Without |
| Limiting Speed | 5300 rpm |
| Rows of Balls | Single |
| ISO Tolerance | Normal / P0 |
| I.D. | 2.56 in, 65 mm |
| Pre Lubricant | None |
| Outer Ring Width | 1.3 in, 33 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 20200 lbf |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Locating | Snap Ring Fitted |
| Inner Ring Width | 1.3 in, 33 mm |
| Width | 1.3 in, 33 mm |
| Bore Type | Cylindrical |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Cage | Sheet Metal |
| Series | 63 |
| Dynamic Load Rating | 22900 lbf |
| Snap Ring | With Snap Ring |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 3900 rpm |
| Filling Slot | With |
| Seal Material | None |
| Limiting Speed - Oil | 4800 rpm |
| Row Type | 1 |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Lubricant | Oil Preservative |
| Preload Level | None |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Type | Deep Groove |
| Temperature Range [Max] | 450 °F |
| O.D. | 5.51 in, 140 mm |
| Reference Speed | 9000 rpm |
| Static Load Rating | 90 kN |
| icNumber | 7704766 |
| Contact Angle | 0° |
| Internal Clearance | CN |
| Capacity | Maximum Capacity |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Weight | 5.152 LB |
| EAN or UPC | 97741008822 |

