- Deep Groove Bearing
- 3.94 in Inner Diameter
- 8.97 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Width | 1.85 in, 47 mm |
| Seal Material | Tinplate |
| Cage Material | Bearing Steel |
| Series | 63 |
| Rolling Element | Ball |
| Ball Material | Steel |
| I.D. | 3.94 in, 100 mm |
| Limiting Speed - Sealed | 2100 rpm |
| No. in Set | Single Bearing |
| icNumber | 7704913 |
| Enclosure | Shield on One Side |
| Row Type | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 2.5 mm |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Locating | Snap Ring Fitted |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Snap Ring | With Snap Ring |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 39100 lbf |
| Static Load Rating [Max] | 31500 lbf |
| O.D. | 8.97 in, 227.8 mm |
| Preload Level | None |
| Pre Lubricant | None |
| Rows of Balls | Single |
| Outer Ring Width | 1.85 in, 47 mm |
| Seal Type | Non-Contacting Seal |
| Inner Ring Width | 1.85 in, 47 mm |
| Limiting Speed - Grease | 3000 rpm |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 3600 rpm |
| Origin | Single Row Radial |
| Weight | 15.701 LB |
| EAN or UPC | 97741009614 |

