- Deep Groove Bearing
- 0.79 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Bearings available from 17 mm to 110 mm
| Dynamic Load Rating | 6900 lbf |
| Preload Level | None |
| Seal Type | Non-Contacting Seal |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Snap Ring | No Snap Ring |
| Precision Rating | ABEC 1 |
| Enclosure | Shield on One Side |
| Limiting Speed - Oil | 13000 rpm |
| Inch/Metric | Metric |
| Row Type | 1 |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 0.75 in, 19 mm |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Internal Clearance | C3 |
| icNumber | 7703223 |
| Precision | Standard |
| Outer Ring Width | 0.75 in, 19 mm |
| Rows of Balls | Single |
| Limiting Speed - Sealed | 7300 rpm |
| Limiting Speed - Grease | 10000 rpm |
| Seal Material | Tinplate |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 3370 lbf |
| Bore Type | Cylindrical |
| Origin | Single Row Radial |
| O.D. Type | Cylindrical |
| Width | 0.75 in, 19 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 0.79 in, 20 mm |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Rolling Element | Ball |
| Fillet Radius | 1 mm |
| O.D. | 2.83 in, 72 mm |
| Series | 64 |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Weight | 0.93 LB |
| EAN or UPC | 97741010054 |

