MRC Bearing Service
5211CZZ-W64
Double Row Cylindrical Bore Angular Contact Ball Bearing
Item #112670451
- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 1.31 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.31 in, 33.34 mm |
| Lubricant | Solid Oil |
| Preload Level | C3 Axial Clearance |
| Bore Type | Cylindrical |
| Contact Angle | 30 Degree |
| Flush Ground | No |
| O.D. | 3.94 in, 100 mm |
| Dynamic Load Rating | 57.2 kN |
| Enclosure | Seal on Both Sides |
| Inch/Metric | Metric |
| Seal Type | Contacting Seal |
| Inner Ring Width | 1.31 in, 33.34 mm |
| I.D. | 2.17 in, 55 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating | 47.5 kN |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Width | 1.31 in, 33.34 mm |
| Series | 5200C |
| Weight | 2.5 LB |
| EAN or UPC | 97741136563 |
