MRC Bearing Service
7314PDU-BRZ
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #101169051
| Bearing Type | Unmounted, Angular Contact |
| Width | 1.38 in, 35 mm |
| I.D. | 2.76 in, 70 mm |
| Precision Rating | ABEC 1 |
| Duplex Type | Single |
| Dynamic Load Rating | 117 kN |
| Static Load Rating | 93 kN |
| Cage | Machined Metal |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.38 in, 35 mm |
| Flush Ground | Yes |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| No. of Rows | Single |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Contact Angle | 40 Degree |
| Outer Ring Width | 1.38 in, 35 mm |
| Element Material | Bearing Steel |
| Series | 7300P |
| Bearing Class | Normal / P0 |
| O.D. Type | Cylindrical |
| O.D. | 5.91 in, 150 mm |
| Preload Level | Light |
| Row Type | 1 |
| Weight | 6.941 LB |
| EAN or UPC | 97741017848 |
